Shop All Chemicals Starting with T
Labchem
CHEMICAL TISAB II 20L
Mfr # LC261305
Zoro # G903615698
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Calibration Certificate NIST
- Chemical Grade Lab
- Chemical Container Material Plastic
- APHA 4500-F- C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC261305
- Zoro # G903615698
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 20 L |
Details
Item | TISAB II |
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
APHA | 4500-F- C |
Product Type | TISAB II |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Special Information | For Fluoride |
Chemical Container Type | Box |
Description
TISAB II, APHA 4500-F- C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Fluoride
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- RPI Terrific Broth, Granulated, 2 KG (T15100-2000.0)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI Thallium Acetate, 25g (T13000-25.0)
- Labchem Chemicals Starting with T