Shop All Chemicals Starting with T
Labchem
CHEMICAL TISAB II 1 LITER
Mfr # LC261302
Zoro # G303615366
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Special Information For Fluoride
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC261302
- Zoro # G303615366
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Item | TISAB II |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Special Information | For Fluoride |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
APHA | 4500-F- C |
Product Type | TISAB II |
Chemical Grade | Lab |
Description
TISAB II, APHA 4500-F- C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Fluoride
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- RPI Trypsin, 1g (T70010-1.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI Temed, 50mL (T18000-0.05)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI Tween 20, 1 L (P20370-1.0)
- Labchem Chemicals Starting with T