Shop All Chemicals Starting with T
Labchem
CHEMICAL TCLP EXTRACTION FLUID 2 10L
Mfr # LC259976
Zoro # G005922144
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 10 L
- Product Type TCLP Extraction Fluid #2
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC259976
- Zoro # G005922144
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 10 L |
Details
Product Type | TCLP Extraction Fluid #2 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Item | TCLP Extraction Fluid #2 |
Shelf Life | 24 mo |
Standards | EPA 1311 |
CAS Number | 64-19-7 |
Chemical Formula | CH3COOH |
Chemical Grade | Lab |
Chemical Container Type | Box |
Description
TCLP Extraction Fluid #2, CAS Number 64-19-7, Chemical Formula CH3COOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards EPA 1311
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- FLOMEC Watermeter (TM07SQ9GMA)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI Trypsin, 1g (T70010-1.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Tween 80, 18.9 L (P20390-18.9)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- RPI Triton X-100, 1L (111036-1L)
- Labchem Chemicals Starting with T