Shop All Chemicals Starting with T
Labchem
CHEMICAL TCLP EXTRACTION FLUID 1 20L
Mfr # LC259955
Zoro # G903615117
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
- Product Type TCLP Extraction Fluid #1
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC259955
- Zoro # G903615117
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 20 L |
Details
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Product Type | TCLP Extraction Fluid #1 |
Chemical Grade | Lab |
Standards | EPA 1311 |
Chemical Container Type | Box |
Item | TCLP Extraction Fluid #1 |
Description
TCLP Extraction Fluid #1, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards EPA 1311
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- RPI Triton X-100, 1L (111036-1L)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- Labchem Chemicals Starting with T