Shop All Chemicals Starting with T
Labchem
CHEMICAL TCLP EXTRACTION FLUID 1 10L
Mfr # LC259956
Zoro # G103616358
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Box
- Product Type TCLP Extraction Fluid #1
- Chemical Container Size 10 L
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC259956
- Zoro # G103616358
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 10 L |
Details
Chemical Grade | Lab |
Item | TCLP Extraction Fluid #1 |
Chemical Container Type | Box |
Product Type | TCLP Extraction Fluid #1 |
Chemical Container Material | Plastic |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Standards | EPA 1311 |
Shelf Life | 24 mo |
Description
TCLP Extraction Fluid #1, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards EPA 1311
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- YSI ORP Sensor (1002)
- REICHERT Refractometer, Range 0.0-62.0 Percent (13940000)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- Labchem Chemicals Starting with T