Shop All Chemicals Starting with S
Labchem
CHEMICAL SULFANILAMIDE 1PCT W/V 1L
Mfr # LC254502
Zoro # G503615401
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1% w/v
- Shelf Life 24 mo
- Special Information For Nitrogen (Nitrate/Nitrite)
- APHA 16th Edition
- Product Type Sulfanilamide, 1% w/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC254502
- Zoro # G503615401
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 1% w/v |
Shelf Life | 24 mo |
Item | Sulfanilamide, 1% w/v |
Special Information | For Nitrogen (Nitrate/Nitrite) |
APHA | 16th Edition |
Product Type | Sulfanilamide, 1% w/v |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1790 |
Chemical Container Material | Plastic |
Description
Sulfanilamide, 1 Percent w/v, Concentration 1 Percent w/v, APHA 16th Edition, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1790, Special Information For Nitrogen (Nitrate/Nitrite)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- RPI Sucrose, ACS Grade, 2.5 KG (S24065-2500.0)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- Labchem Chemicals Starting with S