Shop All Chemicals Starting with S
Labchem
CHEMICAL STARCH-IODIDE SOLUTION 125ML
Mfr # LC253307
Zoro # G603616056
$46.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade Lab
- Product Type Starch-Iodide Solution
- Standards TAPPI T604 om-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC253307
- Zoro # G603616056
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 125 mL |
Details
Shelf Life | 12 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Product Type | Starch-Iodide Solution |
Standards | TAPPI T604 om-00 |
Chemical Container Material | Plastic |
Special Information | TAPPI T604 om-00 |
Chemical Container Type | Bottle |
Item | Starch-Iodide Solution |
Description
Starch-Iodide Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T604 om-00, Special Information TAPPI T604 om-00
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- RPI Sucrose, 10 KG (S24060-10000.0)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- TCI AMERICAS Span 85,500g (S0064-500G)
- Labchem Chemicals Starting with S