Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM SLFIT 5PCT W/V 500ML
Mfr # LC249401
Zoro # G006002494
product price: $52.99
/ea
$52.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Special Information For Lead
- Chemical Container Size 500 mL
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC249401
- Zoro # G006002494
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Special Information | For Lead |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Product Type | Sodium Sulfite, 5% w/v |
Concentration | 5% w/v |
Shelf Life | 24 mo |
Chemical Formula | Na2SO3 |
Item | Sodium Sulfite, 5% w/v |
CAS Number | 7757-83-7 |
Chemical Container Material | Plastic |
Description
Sodium Sulfite, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7757-83-7, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Lead
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK500 (F1016-5)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- Labchem Chemicals Starting with S