Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM NITRATE ACS 500G
Mfr # LC246501
Zoro # G803615385
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7631-99-4
- Molecular Weight 84.99
- Chemical Container Material Plastic
- Product Type Sodium Nitrate, ACS
- Shipping Restrictions DOT - SODIUM NITRATE/UN1498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC246501
- Zoro # G803615385
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
CAS Number | 7631-99-4 |
Molecular Weight | 84.99 |
Chemical Container Material | Plastic |
Product Type | Sodium Nitrate, ACS |
Shipping Restrictions | DOT - SODIUM NITRATE/UN1498 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Item | Sodium Nitrate, ACS |
Chemical Formula | NaNO3 |
Description
Sodium Nitrate, ACS, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - SODIUM NITRATE/UN1498
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 1L (S-163-1LT)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- Labchem Chemicals Starting with S