Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM NITRATE 5M 4L
Mfr # LC246654
Zoro # G903615049
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Concentration 5M (5N)
- Product Type Sodium Nitrate Solution, 5M (5N)
- Chemical Container Material Plastic
- Chemical Formula NaNO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC246654
- Zoro # G903615049
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Concentration | 5M (5N) |
Product Type | Sodium Nitrate Solution, 5M (5N) |
Chemical Container Material | Plastic |
Chemical Formula | NaNO3 |
Special Information | Adjustor for Chloride Specific Ion Electrode |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Item | Sodium Nitrate Solution, 5M (5N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 7631-99-4 |
Description
Sodium Nitrate Solution, 5M (5N), Concentration 5M (5N), CAS Number 7631-99-4, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Adjustor for Chloride Specific Ion Electrode
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- TCI AMERICAS Span 85,500g (S0064-500G)
- Labchem Chemicals Starting with S