Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM CARBONATE 5PCT W/V 1L
Mfr # LC229702
Zoro # G505919699
product price: $37.19
/ea
$37.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula Na2CO3
- Chemical Grade Lab
- CAS Number 497-19-8
- Chemical Container Material Plastic
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC229702
- Zoro # G505919699
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Formula | Na2CO3 |
Chemical Grade | Lab |
Item | Sodium Carbonate, 5% w/v |
CAS Number | 497-19-8 |
Chemical Container Material | Plastic |
Shelf Life | 12 mo |
Calibration Certificate | NIST |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 5% w/v |
Product Type | Sodium Carbonate, 5% w/v |
Chemical Container Type | Bottle |
Description
Sodium Carbonate, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 497-19-8, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- Labchem Chemicals Starting with S