Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM AZIDE 0.5PCT W/V 1L
Mfr # LC229402
Zoro # G203615473
product price: $62.69
/ea
$62.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Formula NaN3
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC229402
- Zoro # G203615473
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Item | Sodium Azide, 0.5% w/v |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Formula | NaN3 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
APHA | 3500-Cr B |
CAS Number | 26628-22-8 |
Chemical Grade | Lab |
Product Type | Sodium Azide, 0.5% w/v |
Special Information | For Chromium |
Concentration | 0.5% w/v |
Description
Sodium Azide, 0.5 Percent w/v, Concentration 0.5 Percent w/v, CAS Number 26628-22-8, Chemical Formula NaN3, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chromium
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- TCI AMERICAS Span 85,500g (S0064-500G)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- Labchem Chemicals Starting with S