Shop All Chemicals Starting with S
Labchem
CHEMICAL SODIUM ARSENITE 0.1N 500ML
Mfr # LC229001
Zoro # G903615056
product price: $58.45
/ea
$58.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- Chemical Formula NaAsO2
- Concentration 0.1N (0.05M)
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC229001
- Zoro # G903615056
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Chemical Formula | NaAsO2 |
Concentration | 0.1N (0.05M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Special Information | For Residual Chlorine |
Product Type | Sodium Arsenite, 0.1N (0.05M) |
Item | Sodium Arsenite, 0.1N (0.05M) |
CAS Number | 7784-46-5 |
Shelf Life | 24 mo |
APHA | 4500-Cl C |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Description
Sodium Arsenite, 0.1N (0.05M), Concentration 0.1N (0.05M), CAS Number 7784-46-5, Chemical Formula NaAsO2, APHA 4500-Cl C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Residual Chlorine
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- Labchem Chemicals Starting with S