Shop All Chemicals Starting with S
Labchem
CHEMICAL SILVER NITRATE 0.282N 500ML
Mfr # LC227251
Zoro # G603615417
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Information 1mL = 10mg Cl-
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Grade Lab
- Concentration 0.282N (0.282M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC227251
- Zoro # G603615417
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Special Information | 1mL = 10mg Cl- |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Concentration | 0.282N (0.282M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Formula | AgNO3 |
Chemical Container Material | Amber Glass |
CAS Number | 7761-88-8 |
Calibration Certificate | NIST |
Product Type | Silver Nitrate, 0.282N (0.282M) |
Item | Silver Nitrate, 0.282N (0.282M) |
Description
Silver Nitrate, 0.282N (0.282M), Concentration 0.282N (0.282M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 10mg Cl-
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- Labchem Chemicals Starting with S