Shop All Chemicals Starting with S
Labchem
CHEMICAL SILVER NITRATE 0.282N 1L
Mfr # LC227252
Zoro # G706002541
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Concentration 0.282N (0.282M)
- Calibration Certificate NIST
- Chemical Grade Lab
- Product Type Silver Nitrate, 0.282N (0.282M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC227252
- Zoro # G706002541
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 0.282N (0.282M) |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Product Type | Silver Nitrate, 0.282N (0.282M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
CAS Number | 7761-88-8 |
Item | Silver Nitrate, 0.282N (0.282M) |
Special Information | 1mL = 10mg Cl- |
Chemical Container Material | Amber Glass |
Chemical Formula | AgNO3 |
Shelf Life | 24 mo |
Description
Silver Nitrate, 0.282N (0.282M), Concentration 0.282N (0.282M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 10mg Cl-
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC NALGENE Vacuum Chamb, Clr Pc Bell Jar and Gasket (5305-0609)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- RPI Sucrose, 25 KG (S24060-25000.0)
- Labchem Chemicals Starting with S