Shop All Chemicals Starting with S
Labchem
CHEMICAL SILVER NITRATE 0.171N 20L
Mfr # LC227205
Zoro # G403614924
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7761-88-8
- Chemical Container Type Box
- Chemical Container Size 20 L
- Chemical Formula AgNO3
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC227205
- Zoro # G403614924
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
CAS Number | 7761-88-8 |
Chemical Container Type | Box |
Chemical Formula | AgNO3 |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Special Information | 1mL = 10mg NaCl |
Chemical Container Material | Plastic |
Item | Silver Nitrate, 0.171N (0.171M) |
Product Type | Silver Nitrate, 0.171N (0.171M) |
Concentration | 0.171N (0.171M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 24 mo |
Description
Silver Nitrate, 0.171N (0.171M), Concentration 0.171N (0.171M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 10mg NaCl
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- Labchem Chemicals Starting with S