Shop All Chemicals Starting with S
Labchem
CHEMICAL SILVER NITRATE 0.0171N 20L
Mfr # LC226205
Zoro # G403615785
Free Shipping & Returns
$502.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7761-88-8
- Concentration 0.0171N (0.0171M)
- Chemical Container Material Plastic
- Chemical Container Size 20 L
- Chemical Formula AgNO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC226205
- Zoro # G403615785
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
CAS Number | 7761-88-8 |
Concentration | 0.0171N (0.0171M) |
Chemical Container Material | Plastic |
Chemical Formula | AgNO3 |
Special Information | 1mL = 1mg NaCl |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 24 mo |
Chemical Container Type | Box |
Product Type | Silver Nitrate, 0.0171N (0.0171M) |
Item | Silver Nitrate, 0.0171N (0.0171M) |
Description
Silver Nitrate, 0.0171N (0.0171M), Concentration 0.0171N (0.0171M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 1mg NaCl
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27504C)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 20 L, NIST (LC242705)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- LABCHEM CHEM SODM THIO 0.01 NRML 4 LT (LC250004)
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- Labchem Chemicals Starting with S