Shop All Chemicals Starting with S
Labchem
CHEMICAL SILVER NITRATE 0.0141N 4L
Mfr # LC226004
Zoro # G903614950
product price: $73.65
/ea
$73.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula AgNO3
- Calibration Certificate NIST
- Chemical Container Type Bottle
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC226004
- Zoro # G903614950
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Formula | AgNO3 |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Concentration | 0.0141N (0.0141M) |
Item | Silver Nitrate, 0.0141N (0.0141M) |
Chemical Container Material | Amber Glass |
CAS Number | 7761-88-8 |
APHA | 4500-Cl B,D |
Special Information | For Chloride, 1mL = 0.5mg Cl- |
Product Type | Silver Nitrate, 0.0141N (0.0141M) |
Shelf Life | 24 mo |
Description
Silver Nitrate, 0.0141N (0.0141M), Concentration 0.0141N (0.0141M), CAS Number 7761-88-8, Chemical Formula AgNO3, APHA 4500-Cl B,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chloride, 1mL = 0.5mg Cl-
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986704)
- LOVIBOND Silica HR Reagent Set, 10 ml (535700)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- Labchem Chemicals Starting with S