Shop All Reagents and Refills
Labchem
CHEMICAL REAGENT ALCOHOL 10L
Mfr # LC222006
Zoro # G803615057
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Box
- CAS Number 64-17-5
- Concentration 100%
- Molecular Weight 46.07
- Product Type Reagent Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC222006
- Zoro # G803615057
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 10 L |
Details
Item | Reagent Alcohol |
Chemical Container Type | Box |
CAS Number | 64-17-5 |
Concentration | 100% |
Molecular Weight | 46.07 |
Product Type | Reagent Alcohol |
Shipping Restrictions | DOT - ALCOHOLS, N.O.S. (ETHANOL)/UN1987 |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
Chemical Formula | CH3CH2OH |
Description
Reagent Alcohol, Concentration 100 Percent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Reagent, Chemical Container Size 10 L, Chemical Family Type Solvents, Shipping Restrictions DOT - ALCOHOLS, N.O.S. (ETHANOL)/UN1987
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- SPX Ring Impact (J126418)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- LOVIBOND Chlorine HR, Tablets (513000BT)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- Labchem Reagents and Refills