Shop All Chemicals Starting with R
Labchem
CHEMICAL REAGENT ALCHL 70PCT V/V 1L
Mfr # LC222102
Zoro # G503615838
product price: $29.35
/ea
$29.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 64-17-5
- Shipping Restrictions DOT - ALCOHOLS, N.O.S. (ETHANOL)/UN1987
- Chemical Container Size 1 L
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC222102
- Zoro # G503615838
- Country of Origin United States
- Category Chemicals Starting with R
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 24 mo |
CAS Number | 64-17-5 |
Shipping Restrictions | DOT - ALCOHOLS, N.O.S. (ETHANOL)/UN1987 |
Chemical Container Type | Bottle |
Chemical Formula | CH3CH2OH |
Product Type | Reagent Alcohol, 70% v/v |
Concentration | 70% v/v |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Item | Reagent Alcohol, 70% v/v |
Description
Reagent Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 64-17-5, Chemical Formula CH3CH2OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - ALCOHOLS, N.O.S. (ETHANOL)/UN1987
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- REED INSTRUMENTS Digital Refractometer, Hand Held, 5.5" H (R9510)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- RPI Riboflavin (Vitamin B2), 500g (R64040-500.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- RPI RIPA Buffer 2X Solution, 125 ML (R26200-125.0)
- RPI R2B Broth, 500g (R24250-500.0)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- Labchem Chemicals Starting with R