Shop All Chemicals Starting with P
Labchem
CHEMICAL POTASSIUM PERMANGANATE 0.2N 4L
Mfr # LC200004
Zoro # G506002512
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade Lab
- Chemical Container Size 4 L
- Shelf Life 12 mo
- Concentration 0.2N (0.040M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC200004
- Zoro # G506002512
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Shelf Life | 12 mo |
Concentration | 0.2N (0.040M) |
CAS Number | 722-64-7 |
Chemical Container Material | Amber Glass |
Item | Potassium Permanganate, 0.2N (0.040M) |
Product Type | Potassium Permanganate, 0.2N (0.040M) |
Chemical Formula | KMnO4 |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Description
Potassium Permanganate, 0.2N (0.040M), Concentration 0.2N (0.040M), CAS Number 722-64-7, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- WESTERN ENTERPRISES Western Enterprises 312-AW-15A Adaptor Inert Arc (312-AW-15A)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- RPI Peptone, Water, 500g (P20300-500.0)
- Labchem Chemicals Starting with P