Shop All Chemicals Starting with P
Labchem
CHEMICAL POTASSIUM IODATE 0.1N 500ML
Mfr # LC196301
Zoro # G406002537
product price: $30.19
/ea
$30.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7758-05-6
- Chemical Container Material Plastic
- Chemical Formula KIO3
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC196301
- Zoro # G406002537
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
CAS Number | 7758-05-6 |
Chemical Container Material | Plastic |
Chemical Formula | KIO3 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 0.1N (0.0167M) |
Product Type | Potassium Iodate, 0.1N (0.0167M) |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Item | Potassium Iodate, 0.1N (0.0167M) |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Description
Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- LABCHEM CHEMICAL PERCHLORIC ACID 0.1N 1L (LC181002)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- LABCHEM CHEM PHNLPHTHLN INDCTR SLTN (LC182201)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- Labchem Chemicals Starting with P