Shop All Chemicals Starting with P
Labchem
CHEMICAL POTASSIUM DICHROMATE 0.1N 1L
Mfr # LC189802
Zoro # G303615717
product price: $39.89
/ea
$39.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Concentration 0.1N (0.0167M)
- Product Type Potassium Dichromate, 0.1N (0.0167M)
- CAS Number 7778-50-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC189802
- Zoro # G303615717
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Item | Potassium Dichromate, 0.1N (0.0167M) |
Concentration | 0.1N (0.0167M) |
Product Type | Potassium Dichromate, 0.1N (0.0167M) |
CAS Number | 7778-50-9 |
Chemical Container Material | Plastic |
Chemical Formula | K2Cr2O7 |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Potassium Dichromate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- TCI AMERICAS 1-Propanol, 25mL (P0491-25ML)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- RPI Potassium Chloride, ACS Grade, 500g (P41025-500.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- Labchem Chemicals Starting with P