Shop All Chemicals Starting with P
Labchem
CHEMICAL PERCHLORIC ACID 0.1N 1L
Mfr # LC181002
Zoro # G603615332
Free Shipping & Returns
$79.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Shelf Life 24 mo
- Chemical Grade Lab
- Product Type Perchloric Acid, 0.1N (0.1M)
- Concentration 0.1N (0.1M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC181002
- Zoro # G603615332
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 24 mo |
Chemical Grade | Lab |
Product Type | Perchloric Acid, 0.1N (0.1M) |
Concentration | 0.1N (0.1M) |
Chemical Container Material | Amber Glass |
Special Information | For Non-Aqueous Titrations |
Item | Perchloric Acid, 0.1N (0.1M) |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ACETIC ACID SOLUTION/UN2789 |
Description
Perchloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789, Special Information For Non-Aqueous Titrations
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120667)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- LABCHEM CHEM PHNLPHTHLN INDCTR SLTN (LC182201)
- RPI Peptone, Water, 500g (P20300-500.0)
- Labchem Chemicals Starting with P