Shop All Chemicals Starting with N
Labchem
CHEMICAL NITRIC ACID 6.0N 500ML
Mfr # LC178701
Zoro # G403615464
product price: $51.85
/ea
$51.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Calibration Certificate NIST
- Concentration 6.0N (6.0M)
- Chemical Container Material Amber Glass
- Product Type Nitric Acid, 6.0N (6.0M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC178701
- Zoro # G403615464
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Item | Nitric Acid, 6.0N (6.0M) |
Calibration Certificate | NIST |
Concentration | 6.0N (6.0M) |
Chemical Container Material | Amber Glass |
Product Type | Nitric Acid, 6.0N (6.0M) |
Shelf Life | 24 mo |
CAS Number | 7697-37-2 |
Chemical Grade | Lab |
Shipping Restrictions | DOT - NITRIC ACID/UN2031 |
Chemical Formula | HNO3 |
Description
Nitric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7697-37-2, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- RPI Nutrient Broth, 500g (N15100-500.0)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- Labchem Chemicals Starting with N