Shop All Chemicals Starting with N
Labchem
CHEMICAL NITRIC ACID 10PCT V/V 1L
Mfr # LC177302
Zoro # G803614975
product price: $59.79
/ea
$59.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 7697-37-2
- Chemical Container Size 1 L
- Product Type Nitric Acid, 10% v/v
- Chemical Formula HNO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC177302
- Zoro # G803614975
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
CAS Number | 7697-37-2 |
Product Type | Nitric Acid, 10% v/v |
Item | Nitric Acid, 10% v/v |
Chemical Formula | HNO3 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Concentration | 10% v/v |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - NITRIC ACID/UN2031 |
Description
Nitric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7697-37-2, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - NITRIC ACID/UN2031
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 500, mL (BU5004-P)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- Labchem Chemicals Starting with N