Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 40 PERCENT W/W 20L
Mfr # LC241205
Zoro # G606002573
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1310-73-2
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Grade Lab
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC241205
- Zoro # G606002573
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 20 L |
Details
Item | Sodium Hydroxide, 40% w/w |
CAS Number | 1310-73-2 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Shelf Life | 24 mo |
Concentration | 40% w/w |
Special Information | For Kjeldahl Nitrogen |
Chemical Formula | NaOH |
Product Type | Sodium Hydroxide, 40% w/w |
Description
Sodium Hydroxide, 40 Percent w/w, Concentration 40 Percent w/w, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information For Kjeldahl Nitrogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack For 0.5mL (456330G)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- RPI Nonidet, 100 ML (N59000-100.0)
- Labchem Chemicals Starting with N