Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 24 PERCENT W/V 1L
Mfr # LC241002
Zoro # G505380192
product price: $59.29
/ea
$59.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 24% w/v
- Chemical Grade Lab
- Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
- CAS Number 1310-73-2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC241002
- Zoro # G505380192
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 24% w/v |
Chemical Grade | Lab |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
CAS Number | 1310-73-2 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Item | Sodium Hydroxide, 24% w/v |
Product Type | Sodium Hydroxide, 24% w/v |
Chemical Formula | NaOH |
Calibration Certificate | NIST |
Description
Sodium Hydroxide, 24 Percent w/v, Concentration 24 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- UNITED SCIENTIFIC Human Skeleton Model, Life-Sized (HSLS01)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- RPI Nutrient Broth, 500g (N15100-500.0)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- Labchem Chemicals Starting with N