Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 1.0N 20L
Mfr # LC243505
Zoro # G503616323
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1310-73-2
- Shelf Life 24 mo
- Calibration Certificate NIST
- Concentration 1.0N (1.0M)
- Product Type Sodium Hydroxide, 1.0N (1.0M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC243505
- Zoro # G503616323
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 20 L |
Details
CAS Number | 1310-73-2 |
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Concentration | 1.0N (1.0M) |
Item | Sodium Hydroxide, 1.0N (1.0M) |
Product Type | Sodium Hydroxide, 1.0N (1.0M) |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Chemical Formula | NaOH |
Description
Sodium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- DAYTON Clamp Drain Hose (31UK40)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- Labchem Chemicals Starting with N