Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 10 PERCENT W/V 500ML
Mfr # LC240701
Zoro # G405380254
product price: $24.29
/ea
$24.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaOH
- Calibration Certificate NIST
- Chemical Container Size 500 mL
- Product Type Sodium Hydroxide, 10% w/v
- CAS Number 1310-73-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC240701
- Zoro # G405380254
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Formula | NaOH |
Calibration Certificate | NIST |
Product Type | Sodium Hydroxide, 10% w/v |
CAS Number | 1310-73-2 |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Item | Sodium Hydroxide, 10% w/v |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Concentration | 10% w/v |
Description
Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nystatin, 5g (N82020-5.0)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- Labchem Chemicals Starting with N