Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 10 PERCENT W/V 1L
Mfr # LC240702
Zoro # G605380177
product price: $30.69
/ea
$30.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Product Type Sodium Hydroxide, 10% w/v
- Chemical Grade Lab
- Chemical Formula NaOH
- Concentration 10% w/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC240702
- Zoro # G605380177
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Product Type | Sodium Hydroxide, 10% w/v |
Chemical Grade | Lab |
Chemical Formula | NaOH |
Concentration | 10% w/v |
Item | Sodium Hydroxide, 10% w/v |
CAS Number | 1310-73-2 |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Description
Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Crucible Tall Form 30Ml W/Lid 6/Pk (JCT030)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- RPI Nystatin, 5g (N82020-5.0)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- Labchem Chemicals Starting with N