Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 1.0 NORMAL 500 ML
Mfr # LC243501
Zoro # G606002566
product price: $20.99
/ea
$20.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Product Type Sodium Hydroxide, 1.0N (1.0M)
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC243501
- Zoro # G606002566
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Product Type | Sodium Hydroxide, 1.0N (1.0M) |
Item | Sodium Hydroxide, 1.0N (1.0M) |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Formula | NaOH |
Concentration | 1.0N (1.0M) |
Calibration Certificate | NIST |
CAS Number | 1310-73-2 |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Description
Sodium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- Labchem Chemicals Starting with N