Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 0.5N 4L
Mfr # LC243304
Zoro # G306002415
$60.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Calibration Certificate NIST
- Product Type Sodium Hydroxide, 0.5N (0.5M)
- Chemical Container Type Bottle
- Concentration 0.5N (0.5M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC243304
- Zoro # G306002415
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Grade | Lab |
Calibration Certificate | NIST |
Product Type | Sodium Hydroxide, 0.5N (0.5M) |
Chemical Container Type | Bottle |
Concentration | 0.5N (0.5M) |
Shelf Life | 24 mo |
Item | Sodium Hydroxide, 0.5N (0.5M) |
CAS Number | 1310-73-2 |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Chemical Container Material | Plastic |
Chemical Formula | NaOH |
Description
Sodium Hydroxide, 0.5N (0.5M), Concentration 0.5N (0.5M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- Labchem Chemicals Starting with N