Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 0.1N IN MEOH 1L
Mfr # LC245502
Zoro # G703615997
product price: $73.69
/ea
$73.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Calibration Certificate NIST
- Chemical Grade Lab
- Chemical Container Size 1 L
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC245502
- Zoro # G703615997
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 12 mo |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993 |
CAS Number | 1310-73-2 |
Item | Sodium Hydroxide, 0.1N (0.1M) in Methanol |
Product Type | Sodium Hydroxide, 0.1N (0.1M) in Methanol |
Concentration | 0.1N (0.1M) |
Chemical Formula | NaOH |
Chemical Container Material | Plastic |
Description
Sodium Hydroxide, 0.1N (0.1M) in Methanol, Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- Labchem Chemicals Starting with N