Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 0.1 NORMAL 500 ML
Mfr # LC242701
Zoro # G703615850
product price: $23.99
/ea
$23.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Product Type Sodium Hydroxide, 0.1N (0.1M)
- Chemical Formula NaOH
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC242701
- Zoro # G703615850
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Sodium Hydroxide, 0.1N (0.1M) |
Item | Sodium Hydroxide, 0.1N (0.1M) |
Chemical Formula | NaOH |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Concentration | 0.1N (0.1M) |
Shelf Life | 24 mo |
CAS Number | 1310-73-2 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Description
Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- EXTECH pH Electrode Refillable (PH115)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- Labchem Chemicals Starting with N