Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 0.05 NORMAL 500 ML
Mfr # LC242501
Zoro # G403615686
$19.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Concentration 0.05N (0.05M)
- CAS Number 1310-73-2
- Chemical Formula NaOH
- Product Type Sodium Hydroxide, 0.05N (0.05M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC242501
- Zoro # G403615686
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Sodium Hydroxide, 0.05N (0.05M) |
Chemical Grade | Lab |
Concentration | 0.05N (0.05M) |
CAS Number | 1310-73-2 |
Chemical Formula | NaOH |
Product Type | Sodium Hydroxide, 0.05N (0.05M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Description
Sodium Hydroxide, 0.05N (0.05M), Concentration 0.05N (0.05M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nystatin, 10g (N82020-10.0)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- Labchem Chemicals Starting with N