Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 0.02N 4L
Mfr # LC242204
Zoro # G403615761
$63.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Chemical Container Size 4 L
- Shelf Life 24 mo
- Concentration 0.02N (0.02M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC242204
- Zoro # G403615761
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, 0.02N (0.02M) |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Concentration | 0.02N (0.02M) |
CAS Number | 1310-73-2 |
Product Type | Sodium Hydroxide, 0.02N (0.02M) |
Chemical Container Material | Plastic |
Chemical Formula | NaOH |
Calibration Certificate | NIST |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Sodium Hydroxide, 0.02N (0.02M), Concentration 0.02N (0.02M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI Nystatin, 5g (N82020-5.0)
- Labchem Chemicals Starting with N