Shop All Chemicals Starting with M
Labchem
CHEMICAL METHANOL HPLC GRADE 4L
Mfr # LC168104
Zoro # G403616027
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Methanol, HPLC
- Chemical Grade HPLC
- Chemical Container Size 4 L
- Chemical Container Material Amber Glass
- CAS Number 67-56-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC168104
- Zoro # G403616027
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Methanol, HPLC |
Chemical Grade | HPLC |
Item | Methanol, HPLC |
Chemical Container Material | Amber Glass |
CAS Number | 67-56-1 |
Chemical Container Type | Bottle |
Chemical Formula | CH4O |
Molecular Weight | 32.04 |
Description
Methanol, HPLC, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvents
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- LABCHEM Mercury AA Standard, 1000 ppm, 125mL (LC167507)
- LABCHEM CHEMICAL MERCURIC CHLORIDE SATIN 500ML (LC166201)
- LABCHEM CHEMICAL METHANOL ACS 4 LITER (LC168004)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- RPI Methanol, 5 Gal (400032)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- Labchem Chemicals Starting with M