Shop All Chemicals Starting with M
Labchem
CHEMICAL METHANOL ACS, 4L, PK4
Mfr # LC1680044
Zoro # G205919722
product price: $340.99
/pk 4, $85.25/ea
Free Shipping & Returns
$340.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Shipping Restrictions DOT - METHANOL/UN1230
- Chemical Grade ACS Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC1680044
- Zoro # G205919722
- Country of Origin Canada
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - METHANOL/UN1230 |
Chemical Grade | ACS Reagent |
Item | Methanol, ACS |
Molecular Weight | 32.04 |
CAS Number | 67-56-1 |
Product Type | Methanol, ACS |
Chemical Container Type | Bottle |
Chemical Formula | CH4O |
Description
Methanol, ACS, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - METHANOL/UN1230, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- LABCHEM Mercury AA Standard, 1000 ppm, 125mL (LC167507)
- LABCHEM CHEMICAL MERCURIC CHLORIDE SATIN 500ML (LC166201)
- LABCHEM CHEMICAL METHANOL ACS 4 LITER (LC168004)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- LABCHEM CHEMICAL METHANOL HPLC GRADE 4L (LC168104)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- Labchem Chemicals Starting with M