Shop All Chemicals Starting with M
Labchem
CHEMICAL MERCURIC CHLORIDE SATIN 500ML
Mfr # LC166201
Zoro # G403615891
product price: $66.15
/ea
$66.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TAPPI T604 om-00
- Shipping Restrictions DOT - MERCURIC COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024
- Chemical Formula HgCl2
- Chemical Grade Lab
- Product Type Mercuric Chloride, Saturated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC166201
- Zoro # G403615891
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Standards | TAPPI T604 om-00 |
Item | Mercuric Chloride, Saturated |
Shipping Restrictions | DOT - MERCURIC COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024 |
Chemical Formula | HgCl2 |
Chemical Grade | Lab |
Product Type | Mercuric Chloride, Saturated |
Special Information | TAPPI T604 om-00 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 7487-94-7 |
Description
Mercuric Chloride, Saturated, CAS Number 7487-94-7, Chemical Formula HgCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - MERCURIC COMPOUNDS, LIQUID, N.O.S. (MERCURIC CHLORIDE)/UN2024, Standards TAPPI T604 om-00, Special Information TAPPI T604 om-00
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- LABCHEM CHEMICAL METHANOL HPLC GRADE 4L (LC168104)
- LABCHEM CHEMICAL METHANOL ACS 4 LITER (LC168004)
- LABCHEM Mercury AA Standard, 1000 ppm, 125mL (LC167507)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- Labchem Chemicals Starting with M