Shop All Chemicals Starting with L
Labchem
CHEMICAL LIGHTS SOLUTION 475MV 500ML
Mfr # LC180201
Zoro # G803615378
product price: $69.75
/ea
$69.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Product Type Light's Solution
- Chemical Grade Lab
- Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC180201
- Zoro # G803615378
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Calibration Certificate | NIST |
Product Type | Light's Solution |
Chemical Grade | Lab |
Shipping Restrictions | DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264 |
Item | Light's Solution |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Concentration | 475 mV |
Chemical Container Material | Amber Glass |
Description
Light's Solution, Concentration 475 mV, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI L-Methionine, 100g (M22060-100.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Labchem Chemicals Starting with L