Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH IN METHANOL 0.1N 4 LITER
Mfr # LC195004
Zoro # G503615555
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1N (0.1M)
- Product Type Potassium Hydroxide, 0.1N (0.1M) in Methanol
- Chemical Container Type Bottle
- Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC195004
- Zoro # G503615555
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 0.1N (0.1M) |
Product Type | Potassium Hydroxide, 0.1N (0.1M) in Methanol |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993 |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Item | Potassium Hydroxide, 0.1N (0.1M) in Methanol |
Description
Potassium Hydroxide, 0.1N (0.1M) in Methanol, Concentration 0.1N (0.1M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K