Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH IN METHANOL 0.1N 1 LITER
Mfr # LC195002
Zoro # G203615275
product price: $38.49
/ea
$38.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Chemical Container Material Plastic
- Chemical Container Size 1 L
- Calibration Certificate NIST
- Concentration 0.1N (0.1M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC195002
- Zoro # G203615275
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 12 mo |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Concentration | 0.1N (0.1M) |
Chemical Grade | Lab |
Product Type | Potassium Hydroxide, 0.1N (0.1M) in Methanol |
Item | Potassium Hydroxide, 0.1N (0.1M) in Methanol |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993 |
Chemical Container Type | Bottle |
Description
Potassium Hydroxide, 0.1N (0.1M) in Methanol, Concentration 0.1N (0.1M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 10mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200010)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K