Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH ACS 1KG
Mfr # LC191902
Zoro # G503615432
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLID/UN1813
- Chemical Formula KOH
- CAS Number 1310-58-3
- Chemical Grade ACS
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC191902
- Zoro # G503615432
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Potassium Hydroxide, ACS |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLID/UN1813 |
Chemical Formula | KOH |
CAS Number | 1310-58-3 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Product Type | Potassium Hydroxide, ACS |
Molecular Weight | 56.11 |
Chemical Container Material | Plastic |
Description
Potassium Hydroxide, ACS, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Bases, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLID/UN1813
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Extended Length Low Retention Filter Pipette Tips, Sterile, 1000uL (229022)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 7" (A2Z-ZR106)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K