Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 50PCT W/V 500ML
Mfr # LC192601
Zoro # G803615637
product price: $39.89
/ea
$39.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 50% w/v
- Chemical Grade Lab
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192601
- Zoro # G803615637
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 50% w/v |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Formula | KOH |
Chemical Container Type | Bottle |
Product Type | Potassium Hydroxide, 50% w/v |
CAS Number | 1310-58-3 |
Calibration Certificate | NIST |
Item | Potassium Hydroxide, 50% w/v |
Description
Potassium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 5mL, 14/10. (V131005)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- Labchem Chemicals Starting with K