Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 45PCT W/W 500ML
Mfr # LC192501
Zoro # G903616107
$33.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 45% w/w
- Chemical Formula KOH
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- Product Type Potassium Hydroxide, 45% w/w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC192501
- Zoro # G903616107
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 45% w/w |
Chemical Formula | KOH |
Chemical Container Material | Plastic |
Item | Potassium Hydroxide, 45% w/w |
Product Type | Potassium Hydroxide, 45% w/w |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
CAS Number | 1310-58-3 |
Chemical Grade | Lab |
Description
Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate NIST, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K