Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 45PCT W/W 20L
Mfr # LC192505
Zoro # G603615844
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Formula KOH
- Calibration Certificate NIST
- Product Type Potassium Hydroxide, 45% w/w
- Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192505
- Zoro # G603615844
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 20 L |
Details
Item | Potassium Hydroxide, 45% w/w |
Chemical Grade | Lab |
Chemical Formula | KOH |
Calibration Certificate | NIST |
Product Type | Potassium Hydroxide, 45% w/w |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Concentration | 45% w/w |
CAS Number | 1310-58-3 |
Description
Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Bases, Calibration Certificate NIST, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K