Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 45PCT W/W 1L
Mfr # LC192502
Zoro # G603615219
product price: $51.99
/ea
$51.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Chemical Container Size 1 L
- Chemical Container Material Plastic
- Concentration 45% w/w
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192502
- Zoro # G603615219
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Concentration | 45% w/w |
Item | Potassium Hydroxide, 45% w/w |
Chemical Grade | Lab |
CAS Number | 1310-58-3 |
Product Type | Potassium Hydroxide, 45% w/w |
Chemical Container Type | Bottle |
Chemical Formula | KOH |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Description
Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Bases, Calibration Certificate NIST, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Labchem Chemicals Starting with K