Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 30PCT W/V 500ML
Mfr # LC192401
Zoro # G603615684
product price: $29.39
/ea
$29.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Material Plastic
- Chemical Formula KOH
- Shelf Life 24 mo
- CAS Number 1310-58-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192401
- Zoro # G603615684
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Formula | KOH |
Shelf Life | 24 mo |
CAS Number | 1310-58-3 |
Chemical Container Type | Bottle |
Item | Potassium Hydroxide, 30% w/v |
Concentration | 30% w/v |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Product Type | Potassium Hydroxide, 30% w/v |
Description
Potassium Hydroxide, 30 Percent w/v, Concentration 30 Percent w/v, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- Labchem Chemicals Starting with K