Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 1.0N 500ML
Mfr # LC193501
Zoro # G503616057
product price: $27.59
/ea
$27.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Calibration Certificate NIST
- Product Type Potassium Hydroxide, 1.0N (1.0M)
- Concentration 1.0N (1.0M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC193501
- Zoro # G503616057
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Product Type | Potassium Hydroxide, 1.0N (1.0M) |
Concentration | 1.0N (1.0M) |
CAS Number | 1310-58-3 |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Shelf Life | 24 mo |
Chemical Formula | KOH |
Chemical Container Material | Plastic |
Item | Potassium Hydroxide, 1.0N (1.0M) |
Description
Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 25 ppm As NO2 (TK3325-Z)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- Labchem Chemicals Starting with K